Motion
TOEEE2801DX10

LIFT-ALL
TOEEE2801DX10

Hoist Accessorie - POLYESTER Material
Mi Item #09073994
MFR #TOEEE2801DX10
Price$366.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TOEEE2801DX10

Hoist Accessorie - POLYESTER Material
Mi Item #09073994
MFR #TOEEE2801DX10

Mfr description
TOEEE2801DX10 TOEEE2801D 1" X 10 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.90/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    6.06 lbs
  • Width
    1 in

Details

  • Capacity 30
    4500 lbs
  • Capacity 45
    6300 lbs
  • Capacity 60
    7700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886353841
  • Material
    POLYESTER
  • Nominal Break Strength
    7700 lbs
  • Plies
    2
  • Product Types
    Web Sling
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886353841
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)