Motion
TOSEE1803TX13

LIFT-ALL
TOSEE1803TX13

TOSEE1803T 3" X 13 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09074418
MFR #TOSEE1803TX13
List Price$1,046.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TOSEE1803TX13

TOSEE1803T 3" X 13 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09074418
MFR #TOSEE1803TX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,046.03/each for your price

Overview

Mfr description
TOSEE1803TX13 TOSEE1803T 3" X 13 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Domestic sling hooks available upon request.

Specifications

  • Material
    POLYESTER
  • Color
    SILVER W/BLUE EDGE
  • Warranty
    Warranty
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886358075
  • UPC_NO
    697886358075
  • Nominal Break Strength
    12400 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    13 ft
  • Weight
    24.21 lbs
  • Width
    3 in
  • Capacity 30
    7200 lbs
  • Capacity 45
    10100 lbs
  • Capacity 60
    12400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text