Motion
TOSEE2803TX15

LIFT-ALL
TOSEE2803TX15

TOSEE2803T 3" X 15 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09074755
MFR #TOSEE2803TX15
List Price$1,700.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TOSEE2803TX15

TOSEE2803T 3" X 15 FT TUFF-EDGE WEB BRIDLE 2-PLY
MI ITEM #09074755
MFR #TOSEE2803TX15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,700.45/each for your price

Overview

Mfr description
TOSEE2803TX15 TOSEE2803T 3" X 15 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
  • Domestic sling hooks available upon request.

Specifications

  • Material
    POLYESTER
  • Color
    SILVER W/BLUE EDGE
  • Warranty
    Warranty
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886361457
  • UPC_NO
    697886361457
  • Nominal Break Strength
    22300 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    15 ft
  • Weight
    33.35 lbs
  • Width
    3 in
  • Capacity 30
    12900 lbs
  • Capacity 45
    18200 lbs
  • Capacity 60
    22300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text