Motion
TOSEN60X22

LIFT-ALL
TOSEN60X22

TOSEN60 22 FT GREEN BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09075012
MFR #TOSEN60X22
Price$1,048.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TOSEN60X22

TOSEN60 22 FT GREEN BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09075012
MFR #TOSEN60X22

Mfr description
TOSEN60X22 TOSEN60 22 FT GREEN BRIDLE
  • Bridle slings provide better control and balance.
  • Use of hardware prevents cutting and abrasion of sling at bearing points.
  • Protects load between pick-up point and crane hook.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,048.00/each

Specifications

Dimensions

  • Sling Length
    22 ft
  • Weight
    59 lbs

Details

  • Capacity 30
    7900 lbs
  • Capacity 45
    11200 lbs
  • Capacity 60
    13700 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886364014
  • Material
    STEEL, POLYESTER
  • Nominal Break Strength
    5300 lbs
  • Product Class
    50
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886364014
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)