Motion
TR10Y
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09075049
MFR #TR10Y
Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09075049
MFR #TR10Y

Mfr description
TR10Y 2" X 10 INCH W/TRIANGLE 10K FIXED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.50/each

Specifications

Dimensions

  • Fixed End Length
    10.0000 in
  • Sling Length
    0.833 ft
  • Strap Thickness
    0.0469 in, 1.19 mm
  • Strap Width
    2.0000 in
  • Weight
    3.868 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    10000 lbs, 44482.22 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886616038
  • Material
    Polyester
  • Nominal Break Strength
    10000 lbs
  • Product Class
    9L
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Triangle
  • UPC_NO
    697886616038
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)