Motion
TS10T
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09075050
MFR #TS10T
Price$60.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09075050
MFR #TS10T

Mfr description
TS10T 2 X 10" W/TWISTED SNAP HK 10K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.95/each

Specifications

Dimensions

  • Fixed End Length
    10.0000 in
  • Sling Length
    0.833 ft
  • Strap Thickness
    0.0469 in, 1.19 mm
  • Strap Width
    2.0000 in
  • Weight
    6.008 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    10000 lbs, 44482.22 N
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886616113
  • Material
    Polyester
  • Nominal Break Strength
    10000 lbs
  • Product Class
    9L
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Twisted Snap Hook
  • UPC_NO
    697886616113
  • Warranty
    Warranty
  • Web Sling Type
    Fixed End Tiedown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)