Motion
TS1803NX15

LIFT-ALL
TS1803NX15

Tie-down Strap - 3.0000 in Width, Nylon
MI ITEM #09075054
MFR #TS1803NX15
Price$148.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS1803NX15

Tie-down Strap - 3.0000 in Width, Nylon
MI ITEM #09075054
MFR #TS1803NX15

Mfr description
TS1803NX15 3" X 15' TOW-ALL 1-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.55/each

Specifications

Dimensions

  • Overall Length
    15.0000 ft, 4.57 m
  • Sling Length
    15 ft
  • Strap Thickness
    0.3125 in, 7.94 mm
  • Strap Width
    3.0000 in
  • Weight
    3.44 lbs
  • Width
    3 in

Details

  • Basket Capacity
    9600 lbs, 4354.48 kg
  • Choker Capacity
    3800 lbs, 1723.65 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    4800 lbs, 2177.24 kg
  • Manufacturer Upc Number
    697886364380
  • Material
    Nylon
  • Nominal Break Strength
    8000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    5FQSP
  • Type of Hook
    Twisted Eye
  • UPC_NO
    697886364380
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Twisted Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)