Motion
TS2802TX6

LIFT-ALL
TS2802TX6

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09075060
MFR #TS2802TX6
Price$112.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS2802TX6

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09075060
MFR #TS2802TX6

Mfr description
TS2802TX6 2" X 6' TOW-ALL 2-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.35/each

Specifications

Dimensions

  • Overall Length
    6.0000 ft, 1.83 m
  • Sling Length
    6 ft
  • Strap Thickness
    0.3125 in, 7.94 mm
  • Strap Width
    2.0000 in
  • Weight
    1.65 lbs
  • Width
    2 in

Details

  • Basket Capacity
    12000 lbs, 5443.10 kg
  • Capacity Breaking Strength
    32000 lbs, 142.34 kN
  • Choker Capacity
    4800 lbs, 2177.24 kg
  • Color
    SILVER
  • Country of Origin
    US
  • Load Capacity
    6000 lbs, 2721.55 kg
  • Manufacturer Upc Number
    697886364441
  • Material
    Polyester
  • Nominal Break Strength
    10700 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    3E
  • Safety Bulletin
    Towall Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    4FQSP
  • Type of Hook
    Sewn Eye
  • UPC_NO
    697886364441
  • Vertical Capacity 90
    10700 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)