Motion
TS2806NX25

LIFT-ALL
TS2806NX25

6" X 25' TOW-ALL 2-PLY WEBMASTER 1600 NYLON TOW STRAP
MI ITEM #09075064
MFR #TS2806NX25
Your Price$808.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TS2806NX25

6" X 25' TOW-ALL 2-PLY WEBMASTER 1600 NYLON TOW STRAP
MI ITEM #09075064
MFR #TS2806NX25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$808.56/each(List $929.85)

Overview

Mfr description
TS2806NX25 6" X 25' TOW-ALL 2-PLY
  • No dangerous hooks or metal parts.
  • Elongates 5% at rated capacity to help absorb the energy of sudden loading.
  • Lightweight and flexible makes them easy to use and store.
  • Polyester and Nylon material is gentle on painted and plated surfaces.

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886364472
  • UPC_NO
    697886364472
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    27100 lbs
  • Safety Bulletin
    Towall Safety Bulletin
  • Sling Length
    25 ft
  • Vertical Capacity 90
    27100 lbs
  • Warranty
    Warranty
  • Weight
    20.36 lbs
  • Width
    6 in
  • Plies
    2
  • Suggested Addition
    8FQSP
  • Product Class
    3E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text