Motion
TT1804NX23

LIFT-ALL
TT1804NX23

4" X 23' TRI/TRI 1-PLY NYLON WEB SLING
Mi Item #09075496
MFR #TT1804NX23
Price$515.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TT1804NX23

4" X 23' TRI/TRI 1-PLY NYLON WEB SLING
Mi Item #09075496
MFR #TT1804NX23

Mfr description
TT1804NX23 4" X 23' TRI/TRI 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.11/each

Specifications

Dimensions

  • Sling Length
    23 ft
  • Weight
    10.58 lb
  • Width
    4 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886368807
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)