Motion
TT2805DX16

LIFT-ALL
TT2805DX16

5" X 16' TRI/TRI 2-PLY POLYESTER WEB SLING
MI ITEM #09076387
MFR #TT2805DX16
List Price$896.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TT2805DX16

5" X 16' TRI/TRI 2-PLY POLYESTER WEB SLING
MI ITEM #09076387
MFR #TT2805DX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$896.74/each for your price

Overview

Mfr description
TT2805DX16 5" X 16' TRI/TRI 2-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Forged high-carbon steel fitting with powder-coated finish

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886377762
  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    16 ft
  • Warranty
    Warranty
  • Weight
    16.31 lb
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text