Motion
TTA1802DX6

LIFT-ALL
TTA1802DX6

2" X 6' ALUM T/T 1-PLY POLYESTER WEB SLING
Mi Item #09077008
MFR #TTA1802DX6
Price$291.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TTA1802DX6

2" X 6' ALUM T/T 1-PLY POLYESTER WEB SLING
Mi Item #09077008
MFR #TTA1802DX6

Mfr description
TTA1802DX6 2" X 6' ALUM T/T 1-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.18/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    1.43 lb
  • Width
    2 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    POLYESTER
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886383961
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)