Motion
TTA1804DX28

LIFT-ALL
TTA1804DX28

4" X 28' ALUM T/T 1-PLY POLYESTER WEB SLING
MI ITEM #09077170
MFR #TTA1804DX28
List Price$1,003.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TTA1804DX28

4" X 28' ALUM T/T 1-PLY POLYESTER WEB SLING
MI ITEM #09077170
MFR #TTA1804DX28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,003.16/each for your price

Overview

Mfr description
TTA1804DX28 4" X 28' ALUM T/T 1-PLY
  • Polyester webbing stretches less for better control
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Aluminum Fittings

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886385606
  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    28 ft
  • Warranty
    Warranty
  • Weight
    8.6 lb
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text