Motion
TTA1806NX4

LIFT-ALL
TTA1806NX4

6" X 4' ALUM T/T 1-PLY NYLON WEB SLING
MI ITEM #09077284
MFR #TTA1806NX4
Price$1,057.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TTA1806NX4

6" X 4' ALUM T/T 1-PLY NYLON WEB SLING
MI ITEM #09077284
MFR #TTA1806NX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,057.86/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    7.23 lb
  • Width
    6 in

Details

  • Choker Capacity
    1900 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886386757
  • Warranty
    Warranty

Overview

Mfr description
TTA1806NX4 6" X 4' ALUM T/T 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Aluminum Fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought