Motion
UH10T
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09077317
MFR #UH10T
Price$45.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09077317
MFR #UH10T

Mfr description
UH10T 2" X 10 INCH W/U-HOOK 5K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.84/each

Specifications

Dimensions

  • Fixed End Length
    10.0000 in
  • Sling Length
    0.833 ft
  • Strap Width
    2.0000 in
  • Weight
    3.135 lbs
  • Width
    2 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Upc Number
    697886616120
  • Material
    Polyester
  • Number Of Legs
    1
  • Product Class
    9L
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Short Wide Handle Ratchet
  • Type of Hook
    U-Hook
  • UPC_NO
    697886616120
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)