Motion
UH10Y
2" X 10 INCH W/U-HOOK 5K FIXED END ONLY W/RATCHET LOAD HUGGER TIE DOWN
MI ITEM #09077318
MFR #UH10Y
List Price$44.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 10 INCH W/U-HOOK 5K FIXED END ONLY W/RATCHET LOAD HUGGER TIE DOWN
MI ITEM #09077318
MFR #UH10Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.85/each for your price

Overview

Mfr description
UH10Y 2" X 10 INCH W/U-HOOK 5K FIXED

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886616052
  • UPC_NO
    697886616052
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    0.833 ft
  • Warranty
    Warranty
  • Weight
    4.208 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text