Motion
UU2803NX10

LIFT-ALL
UU2803NX10

3" X 10' UNILINK 2-PLY NYLON WEB SLING
Mi Item #09077630
MFR #UU2803NX10
Price$373.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
UU2803NX10

3" X 10' UNILINK 2-PLY NYLON WEB SLING
Mi Item #09077630
MFR #UU2803NX10

Mfr description
UU2803NX10 3" X 10' UNILINK 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Yellow treatment resists abrasion
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.06/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    7.72 lb
  • Width
    3 in

Details

  • Choker Capacity
    7040 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886119317
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)