Motion
VWAS4Y

LIFT-ALL
VWAS4Y

2' X 4 FT TWISTED SNAP HOOK TRIANGLE W/WEAR PAD AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077717
MFR #VWAS4Y
Price$139.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWAS4Y

2' X 4 FT TWISTED SNAP HOOK TRIANGLE W/WEAR PAD AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077717
MFR #VWAS4Y

Mfr description
VWAS4Y 2' X 4 FT TWISTED SNAP HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.56/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Strap Width
    2.0000 in
  • Weight
    5.133 lbs
  • Width
    2 in

Details

  • Basket Capacity
    4800 lbs, 2177.24 kg
  • Choker Capacity
    1900 lbs, 861.82 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • End Fitting Finish Coating
    Yellow treatment
  • Manufacturer Upc Number
    697886616410
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Plies
    1
  • Product Class
    Web V-Assembly
  • Type of Hook
    Twisted Snap Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616410
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)