Motion
VWAS6T

LIFT-ALL
VWAS6T

2" X 6 FT TWISTED SNAP HOOK TRIANGLE W/WEAR PAD TUFF-EDGE AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077718
MFR #VWAS6T
Your Price$157.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWAS6T

2" X 6 FT TWISTED SNAP HOOK TRIANGLE W/WEAR PAD TUFF-EDGE AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077718
MFR #VWAS6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.99/each(List $181.68)

Overview

Mfr description
VWAS6T 2" X 6 FT TWISTED SNAP HOOK

Specifications

  • Strap Width
    2 in
  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886616519
  • UPC_NO
    697886616519
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    6 ft
  • Warranty
    Warranty
  • Weight
    5.833 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text