Motion
VWAS6Y

LIFT-ALL
VWAS6Y

2' X 6 FT TWISTED SNAP HOOK TRIANGLE W/WEAR PAD AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077719
MFR #VWAS6Y
List Price$150.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWAS6Y

2' X 6 FT TWISTED SNAP HOOK TRIANGLE W/WEAR PAD AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077719
MFR #VWAS6Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.10/each for your price

Overview

Mfr description
VWAS6Y 2' X 6 FT TWISTED SNAP HOOK

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886616427
  • UPC_NO
    697886616427
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    6 ft
  • Warranty
    Warranty
  • Weight
    5.723 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text