Motion
VWCH3Y

LIFT-ALL
VWCH3Y

3" X 3 FT CLUSTER HOOK WEB V-ASSEMBLY
MI ITEM #09077721
MFR #VWCH3Y
Price$191.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWCH3Y

3" X 3 FT CLUSTER HOOK WEB V-ASSEMBLY
MI ITEM #09077721
MFR #VWCH3Y

Mfr description
VWCH3Y 3" X 3 FT CLUSTER HOOK WEB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.93/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Strap Width
    3.0000 in
  • Weight
    4.599 lbs
  • Width
    3 in

Details

  • Basket Capacity
    13200 lbs, 5987.41 kg
  • Choker Capacity
    5280 lbs, 2394.97 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886616434
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    Hardware Sling
  • Type of Hook
    Cluster Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616434
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)