Motion
VWCH6T

LIFT-ALL
VWCH6T

3" X 6 FT CLUSTER HOOK TUFF-EDGE WEB V-ASSEMBLY
MI ITEM #09077722
MFR #VWCH6T
List Price$267.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWCH6T

3" X 6 FT CLUSTER HOOK TUFF-EDGE WEB V-ASSEMBLY
MI ITEM #09077722
MFR #VWCH6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.04/each for your price

Overview

Mfr description
VWCH6T 3" X 6 FT CLUSTER HOOK TUFF-EDGE

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886616533
  • UPC_NO
    697886616533
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    6 ft
  • Warranty
    Warranty
  • Weight
    12.297 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text