Motion
VWLJ2Y

LIFT-ALL
VWLJ2Y

3" X 2 FT LONG SHANK J-HOOKS WEB V-ASSEMBLY
MI ITEM #09077725
MFR #VWLJ2Y
Price$249.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWLJ2Y

3" X 2 FT LONG SHANK J-HOOKS WEB V-ASSEMBLY
MI ITEM #09077725
MFR #VWLJ2Y

Mfr description
VWLJ2Y 3" X 2 FT LONG SHANK J-HOOKS WEB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.36/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Strap Width
    3.0000 in
  • Weight
    4.339 lbs
  • Width
    3 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886616458
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Web V-Assembly
  • Safety Bulletin
    Included
  • Type of Hook
    Long Shank J-Hooks
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616458
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)