Motion
VWSJ2T

LIFT-ALL
VWSJ2T

3" X 2 FT SPORTS CAR HOOK TUFF-EDGE WEB V-ASSEMBLY
MI ITEM #09077728
MFR #VWSJ2T
List Price$222.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWSJ2T

3" X 2 FT SPORTS CAR HOOK TUFF-EDGE WEB V-ASSEMBLY
MI ITEM #09077728
MFR #VWSJ2T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.60/each for your price

Overview

Mfr description
VWSJ2T 3" X 2 FT SPORTS CAR HOOK

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886616564
  • UPC_NO
    697886616564
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    2 ft
  • Warranty
    Warranty
  • Weight
    8.634 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text