Motion
VWSJ2Y

LIFT-ALL
VWSJ2Y

3" X 2 FT SPORTS CAR J-HOOK WEB V-ASSEMBLY
MI ITEM #09077729
MFR #VWSJ2Y
Price$194.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWSJ2Y

3" X 2 FT SPORTS CAR J-HOOK WEB V-ASSEMBLY
MI ITEM #09077729
MFR #VWSJ2Y

Mfr description
VWSJ2Y 3" X 2 FT SPORTS CAR J-HOOK WEB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.07/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Strap Width
    3.0000 in
  • Weight
    4.339 lbs
  • Width
    3 in

Details

  • Basket Capacity
    4800 lbs, 2177.24 kg
  • Choker Capacity
    1900 lbs, 861.82 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886616472
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    Endless Strap
  • Safety Bulletin
    Included
  • Type of Hook
    Sports Car J-Hooks
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616472
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)