Motion
VWTJ2T

LIFT-ALL
VWTJ2T

3" X 2 FT "T" & SPORTS CAR J-HOOKS TUFF-EDGE WEB V-ASSEMBLY
MI ITEM #09077730
MFR #VWTJ2T
Price$255.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWTJ2T

3" X 2 FT "T" & SPORTS CAR J-HOOKS TUFF-EDGE WEB V-ASSEMBLY
MI ITEM #09077730
MFR #VWTJ2T

Mfr description
VWTJ2T 3" X 2 FT "T" & SPORTS CAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.58/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Strap Width
    3.0000 in
  • Weight
    12.834 lbs
  • Width
    3 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886616571
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Web V-Assembly
  • Type of Hook
    T and Sports Car J-Hooks
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616571
  • Warranty
    Warranty
  • Web Sling Type
    Web V-Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)