Motion
VWTJ2Y

LIFT-ALL
VWTJ2Y

3" X 2 FT "T" & SPORTS CAR J-HOOKS WEB V-ASSEMBLY
MI ITEM #09077731
MFR #VWTJ2Y
List Price$228.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
VWTJ2Y

3" X 2 FT "T" & SPORTS CAR J-HOOKS WEB V-ASSEMBLY
MI ITEM #09077731
MFR #VWTJ2Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.66/each for your price

Overview

Mfr description
VWTJ2Y 3" X 2 FT "T" & SPORTS CAR

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886616489
  • UPC_NO
    697886616489
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    2 ft
  • Warranty
    Warranty
  • Weight
    4.339 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text