Motion
WL1808NX3

LIFT-ALL
WL1808NX3

8" X 3' WIDE-LIFT 1-PLY CONTINUOUS WEBMASTER 1600 NYLON WEB SLING
Mi Item #09077735
MFR #WL1808NX3
Price$165.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WL1808NX3

8" X 3' WIDE-LIFT 1-PLY CONTINUOUS WEBMASTER 1600 NYLON WEB SLING
Mi Item #09077735
MFR #WL1808NX3

Mfr description
WL1808NX3 8" X 3' WIDE-LIFT 1-PLY
  • Wide bearing area reduces marring of soft load surfaces.
  • TUFF-TAG™ provides required OSHA information for the life of the sling.
  • Standard is Webmaster 1600 Nylon webbing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.15/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    2.02 lbs
  • Width
    8 in

Details

  • Basket Capacity 90
    20400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886390150
  • Material
    NYLON
  • Nominal Break Strength
    20400 lbs
  • Plies
    1
  • Product Class
    2I
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886390150
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)