Motion
WL1810NX12

LIFT-ALL
WL1810NX12

10" X 12' WIDE-LIFT 1-PLY CONTINUOUS WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09077736
MFR #WL1810NX12
List Price$532.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WL1810NX12

10" X 12' WIDE-LIFT 1-PLY CONTINUOUS WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09077736
MFR #WL1810NX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$532.47/each for your price

Overview

Mfr description
WL1810NX12 10" X 12' WIDE-LIFT 1-PLY
  • Wide bearing area reduces marring of soft load surfaces.
  • TUFF-TAG™ provides required OSHA information for the life of the sling.
  • Standard is Webmaster 1600 Nylon webbing.
  • Polyester webbing available upon request.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886390167
  • UPC_NO
    697886390167
  • Basket Capacity 90
    25500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    25500 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    12 ft
  • Warranty
    Warranty
  • Weight
    9.96 lbs
  • Width
    10 in
  • Product Class
    2I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text