Motion
WL1812NX46

LIFT-ALL
WL1812NX46

12" X 46' WIDE-LIFT 1-PLY CONTINUOUS WEBMASTER 1600 NYLON WEB SLING
Mi Item #09077737
MFR #WL1812NX46
Price$2,160.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WL1812NX46

12" X 46' WIDE-LIFT 1-PLY CONTINUOUS WEBMASTER 1600 NYLON WEB SLING
Mi Item #09077737
MFR #WL1812NX46

Mfr description
WL1812NX46 12" X 46' WIDE-LIFT 1-PLY
  • Wide bearing area reduces marring of soft load surfaces.
  • TUFF-TAG™ provides required OSHA information for the life of the sling.
  • Standard is Webmaster 1600 Nylon webbing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,160.25/each

Specifications

Dimensions

  • Sling Length
    46 ft
  • Weight
    42.1 lbs
  • Width
    12 in

Details

  • Basket Capacity 90
    30800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886390174
  • Material
    NYLON
  • Nominal Break Strength
    30800 lbs
  • Plies
    1
  • Product Class
    2I
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886390174
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)