Motion
WSACG28

LIFT-ALL
WSACG28

2" X 28 FT W/CHAIN ANCHOR 10K ADJUSTABLE END STRAP TIEDOWN
MI ITEM #09077753
MFR #WSACG28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WSACG28

2" X 28 FT W/CHAIN ANCHOR 10K ADJUSTABLE END STRAP TIEDOWN
MI ITEM #09077753
MFR #WSACG28

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSACG28 2" X 28 FT W/CHAIN ANCHOR 10K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886618551
  • Material
    POLYESTER
  • Country of Origin
    US
  • Package Height
    6 in
  • Package Width
    16 in
  • Sling Length
    28 ft
  • Warranty
    Warranty
  • Weight
    5.488 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text