Motion
WSAEH15

LIFT-ALL
WSAEH15

2" X 15 FT W/EYE HOOK 10K ADJUSTABLE END STRAP TIE DOWN
MI ITEM #09077755
MFR #WSAEH15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WSAEH15

2" X 15 FT W/EYE HOOK 10K ADJUSTABLE END STRAP TIE DOWN
MI ITEM #09077755
MFR #WSAEH15

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSAEH15 2" X 15 FT W/EYE HOOK 10K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886618568
  • Material
    POLYESTER
  • Country of Origin
    US
  • Package Height
    6 in
  • Package Width
    16 in
  • Sling Length
    5 ft
  • Warranty
    Warranty
  • Weight
    2.744 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text