Motion
WSAFSS8

LIFT-ALL
WSAFSS8

2" X 8 FT W/FLAT SNAP HK 6K & SLEEVE ADJUSTABLE END STRAP TIEDOWN
MI ITEM #09077760
MFR #WSAFSS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WSAFSS8

2" X 8 FT W/FLAT SNAP HK 6K & SLEEVE ADJUSTABLE END STRAP TIEDOWN
MI ITEM #09077760
MFR #WSAFSS8

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSAFSS8 2" X 8 FT W/FLAT SNAP HK 6K &

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886618698
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Package Height
    12 in
  • Package Width
    6 in
  • Sling Length
    8 ft
  • Warranty
    Warranty
  • Weight
    1.051 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text