Motion
WSCS1
1" CAGE STRAP CHAIN & T-HK 1500 LBS WLL BASKET STYLE WHEEL LIFT STRAP
MI ITEM #09077789
MFR #WSCS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" CAGE STRAP CHAIN & T-HK 1500 LBS WLL BASKET STYLE WHEEL LIFT STRAP
MI ITEM #09077789
MFR #WSCS1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSCS1 1" CAGE STRAP CHAIN & T-HK 1500

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886618841
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Package Height
    12 in
  • Package Width
    6 in
  • Warranty
    Warranty
  • Weight
    2.922 lbs
  • Width
    1 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text