Motion
WSTS10

LIFT-ALL
WSTS10

2" X 10 INCH W/TWISTED SNAP HOOK 10K FIXED END ONLY W/RATCHET TIEDOWN
MI ITEM #09077795
MFR #WSTS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WSTS10

2" X 10 INCH W/TWISTED SNAP HOOK 10K FIXED END ONLY W/RATCHET TIEDOWN
MI ITEM #09077795
MFR #WSTS10

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSTS10 2" X 10 INCH W/TWISTED SNAP HOOK

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886618520
  • Material
    POLYESTER
  • Country of Origin
    US
  • Package Height
    6 in
  • Package Width
    16 in
  • Sling Length
    0.833 ft
  • Warranty
    Warranty
  • Weight
    3.815 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text