Motion
WSVWAS4

LIFT-ALL
WSVWAS4

2" X 4 FT TWISTED SNAP HK TRIANGLE W/WEAR PAD AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077797
MFR #WSVWAS4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
WSVWAS4

2" X 4 FT TWISTED SNAP HK TRIANGLE W/WEAR PAD AXLE STRAP WEB V-ASSEMBLY
MI ITEM #09077797
MFR #WSVWAS4

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSVWAS4 2" X 4 FT TWISTED SNAP HK

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886619046
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Package Height
    12 in
  • Package Width
    6 in
  • Sling Length
    4 ft
  • Warranty
    Warranty
  • Weight
    5.133 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text