Motion
WTBS
TOOL BAG SLING - WEB
MI ITEM #09077806
MFR #WTBS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOOL BAG SLING - WEB
MI ITEM #09077806
MFR #WTBS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WTBS TOOL BAG SLING - WEB
  • Alloy steel oblong link at top for superior toughness
  • Tuff-Edge II polyester webbing helps avoid cutting and abrasion
  • Self locking hooks provide security while lifting - push button to easily open.
  • TUFF-TAG™ for permanent sling identification

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886637446
  • UPC_NO
    697886637446
  • Color
    SILVER
  • Country of Origin
    US
  • Nominal Break Strength
    300 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Vertical Capacity 90
    300 lbs
  • Warranty
    Warranty
  • Weight
    2.585 lbs
  • Product Class
    3Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text