Motion
1210X1-3/16
Taper Lock Bushing - 1210 Series, 1-3/16 in Bore, Steel Material
MI ITEM #09078140
MFR #1210X1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 1-3/16 in Bore, Steel Material
MI ITEM #09078140
MFR #1210X1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.375 in
  • Width
    3.375 in

Details

  • Bore in String
    1-3/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057290419
  • Material
    Steel
  • Product Types
    Bushing
  • UPC_NO
    00195057290419
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1210X1-3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text