Motion
5091-04

GOJO IND.
5091-04

Purell® Green Certified Hand Sanitizer - 1200 ml, Dispenser Refill, Clear Color
MI ITEM #09078212
MFR #5091-04
List Price$40.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5091-04

Purell® Green Certified Hand Sanitizer - 1200 ml, Dispenser Refill, Clear Color
MI ITEM #09078212
MFR #5091-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$40.17/each for your price

Overview

Mfr description
5091-04 HAND SANIT ADV INST 1200ML

Specifications

  • Product Types
    Hand Sanitizer
  • Form
    Gel
  • Alcohol Content
    70%
  • Color
    Clear
  • Container Size
    1200 ml
  • Package Quantity
    4
  • Overall Width
    3.8900 in
  • Overall Height
    8.4800 in
  • Overall Depth
    10.0600 in
  • Dispensing Action
    FMX
  • Industry Standards Met
    UL 2783, USDA, ECOLOGO®
  • UPC_NO
    10073852284253
  • Weight
    10.34 lbs
  • Case Height
    9.1100 in
  • Case Weight
    10.55 lbs
  • Case Width
    7.8100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought