Motion
5192-04

GOJO IND.
5192-04

Purell® Foaming Hand Sanitizer - 1200 ml, Dispenser Refill, Clear Color
MI ITEM #09078216
MFR #5192-04
Your Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5192-04

Purell® Foaming Hand Sanitizer - 1200 ml, Dispenser Refill, Clear Color
MI ITEM #09078216
MFR #5192-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$49.42/each(List $56.84)

Overview

Mfr description
5192-04 HAND SANIT FOAM ADV INST 1200ML

Specifications

  • Form
    Foam
  • Foam Action
    Foaming Action
  • Alcohol Content
    0.7
  • Color
    Clear
  • Container Size
    1200 ml
  • Package Quantity
    4
  • UPC_NO
    10073852284475
  • Weight
    10.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text