Motion
5161-04

GOJO IND.
5161-04

Foaming Hand Soap - Foam Form, 1250 ml, Cranberry Scent
Mi Item #09078221
MFR #5161-04
Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5161-04

Foaming Hand Soap - Foam Form, 1250 ml, Cranberry Scent
Mi Item #09078221
MFR #5161-04

Mfr description
5161-04 HANDWASH FOAM LUXURY 1250ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.18/each

Specifications

Dimensions

  • Container Size
    1250 ml
  • Weight
    11.99 lbs

Details

  • Color
    Clear Pink
  • Form
    Foam
  • Industry Standards Met
    ECOLOGO®, UL 2784, USDA
  • Package Quantity
    4
  • Scent
    Cranberry
  • UPC_NO
    10073852284321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)