Motion
5165-04

GOJO IND.
5165-04

Green Certified Foaming Hand Soap - Foam Form, 1250 ml, Dispenser Refill
MI ITEM #09078223
MFR #5165-04
Your Price$35.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5165-04

Green Certified Foaming Hand Soap - Foam Form, 1250 ml, Dispenser Refill
MI ITEM #09078223
MFR #5165-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.24/each(List $40.53)

Overview

Mfr description
5165-04 HAND CLEANER FOAM 1250ML

Specifications

  • Form
    Foam
  • Container Size
    1250 ml
  • Color
    Clear
  • Industry Standards Met
    ECOLOGO, UL 2784, USDA
  • Package Quantity
    4
  • UPC_NO
    10073852284345
  • Weight
    11.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text