Motion
5167-04

GOJO IND.
5167-04

Foaming Hand Soap - Foam Form, 1250 ml
Mi Item #09078224
MFR #5167-04
Price$35.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5167-04

Foaming Hand Soap - Foam Form, 1250 ml
Mi Item #09078224
MFR #5167-04

Mfr description
5167-04 HANDWASH FOAM E1 1250ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.82/each

Specifications

Dimensions

  • Container Size
    1250 ml
  • Weight
    11.99 lbs

Details

  • Color
    Clear
  • Form
    Foam
  • Industry Standards Met
    ECOLOGO, UL 2784, USDA
  • Package Quantity
    4
  • UPC_NO
    10073852280705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)