Motion
5186-04

GOJO IND.
5186-04

Provon® Foaming Hand Soap - Foam Form, 1250 ml, Fresh Fruit Scent
MI ITEM #09078228
MFR #5186-04
Price$37.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5186-04

Provon® Foaming Hand Soap - Foam Form, 1250 ml, Fresh Fruit Scent
MI ITEM #09078228
MFR #5186-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.99/each

Specifications

Dimensions

  • Container Size
    1250 ml
  • Weight
    11.99 lbs

Details

  • Color
    Clear Orange
  • Form
    Foam
  • Package Quantity
    4
  • Scent
    Fresh Fruit
  • UPC_NO
    10073852284444

Overview

Mfr description
5186-04 HANDWASH FOAM ANTIMICROB 1250ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought