Specifications
Dimensions
- Container Size1250 ml
Details
- ColorClear Green
- FormFoam
- Industry Standards MetECOLOGO®, UL 2784, USDA
- Number of Packets4
- Package Quantity4
- Product TypesShampoo and Body Wash
- ScentCucumber Melon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)