Motion
5194-04

GOJO IND.
5194-04

Purell® Foaming Hand Sanitizer - 550 ml, Dispenser Refill, Clear Color
Mi Item #09078232
MFR #5194-04
Price$36.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5194-04

Purell® Foaming Hand Sanitizer - 550 ml, Dispenser Refill, Clear Color
Mi Item #09078232
MFR #5194-04

Mfr description
5194-04 HAND SANIT FOAM ADV INST 550ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$36.24/each

Specifications

Dimensions

  • Case Height
    9.1300 in
  • Case Weight
    5.35 lbs
  • Case Width
    7.6900 in
  • Container Size
    550 ml
  • Overall Depth
    10.6900 in
  • Overall Height
    8.4800 in
  • Overall Width
    3.8900 in
  • Weight
    5.36 lbs

Details

  • Color
    Clear
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Package Quantity
    4
  • Product Types
    Hand Cleaner
  • UPC_NO
    10073852284499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)