Motion
5195-04-CAN00

GOJO IND.
5195-04-CAN00

Purell® Moisturizing Foam Hand Sanitizer - 1200 ml, Dispenser Refill, Clear Color
Mi Item #09078234
MFR #5195-04-CAN00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5195-04-CAN00

Purell® Moisturizing Foam Hand Sanitizer - 1200 ml, Dispenser Refill, Clear Color
Mi Item #09078234
MFR #5195-04-CAN00

Mfr description
5195-04-CAN00 HAND SANIT FOAM ADV 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1200 ml
  • Weight
    10.34 lbs

Details

  • Alcohol Content
    0.7
  • Color
    Clear
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)