Motion
890MSR

3M
890MSR

Scotch® Filament Tape - Black, 0.47 in Wide, 60.14 yd Long, 8 mil Thick
Mi Item #09078271
MFR #890MSR
Price$40.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
890MSR

Scotch® Filament Tape - Black, 0.47 in Wide, 60.14 yd Long, 8 mil Thick
Mi Item #09078271
MFR #890MSR

Mfr description
7000124630 SCOTCH FILAMENT TAPE 890MS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.79/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd
  • Shelf Life
    18 months
  • Tensile Strength
    600 in
  • Thickness
    8 mil
  • Width
    0.47 in

Details

  • Adhesion Strength
    90 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Black
  • ECCN
    EAR99
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00051125740623
  • Max Operating Temperature
    120° F
  • Operating Temperature Range
    4.4 to 49 °C
  • UPC_NO
    00051125740623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)