Motion
CT060843621 SCOTCH FILAMENT TAPE 898 CL EAR, 24 MM X 330 M, 6.6MIL, 6 RLS/C

3M
CT060843621 SCOTCH FILAMENT TAPE 898 CL EAR, 24 MM X 330 M, 6.6MIL, 6 RLS/C

Scotch® Filament Tape 898, Clear, 24 mm x 330 m, 6.6 mil, 6 rolls per case
MI ITEM #09078278
MFR #CT060843621 SCOTCH FILAMENT TAPE 898 CL EAR, 24 MM X 330 M, 6.6MIL, 6 RLS/C
List Price$291.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
CT060843621 SCOTCH FILAMENT TAPE 898 CL EAR, 24 MM X 330 M, 6.6MIL, 6 RLS/C

Scotch® Filament Tape 898, Clear, 24 mm x 330 m, 6.6 mil, 6 rolls per case
MI ITEM #09078278
MFR #CT060843621 SCOTCH FILAMENT TAPE 898 CL EAR, 24 MM X 330 M, 6.6MIL, 6 RLS/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.63/each for your price

Overview

Mfr description
CT060843621 SCOTCH FILAMENT TAPE 898 CL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Secure L-clip closure for full overlap (FOL), tuck-type boxes or other non-standard boxes
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Able to withstand rough shipping and handling conditions

Specifications

  • Backing Material
    Polypropylene
  • Adhesion Strength
    70 oz/in
  • Color
    Transparent
  • Elongation at Break
    5 %
  • Length
    360.89 yd
  • Width
    0.94 in
  • Thickness
    6.6 mil
  • Tensile Strength
    380 in
  • Core Size
    3 in
  • Max Operating Temperature
    120° F
  • Shelf Life
    18 months
  • Manufacturer Upc Number
    00021200986864
  • UPC_NO
    00021200986864
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text