Motion
DFSP-Q-50-30-PR-PA

FESTO CORPORATION
DFSP-Q-50-30-PR-PA

DFSP-Q-50-30-PR-PA Stopper Cylinder
Mi Item #09078510
MFR #DFSP-Q-50-30-PR-PA
Price$469.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-Q-50-30-PR-PA

DFSP-Q-50-30-PR-PA Stopper Cylinder
Mi Item #09078510
MFR #DFSP-Q-50-30-PR-PA

Mfr description
576167 DFSP-Q-50-30-PR-PA CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Bracket 1
    Through Hole
  • Mounting Type
    Through Hole
  • Product Type
    Stopper Air Cylinders
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)